Opticam Connector, Simplex, LC, Black, OM2
Mfr # FLCSMC5BLY
Zoro # G5730803
product price: $24.29
/eaSold in multiples of 10 for $242.90
Key Features
Connector Type
LC
Connector Application
Fiber Optic
Number of Positions
1
Color
Black
Simplex/Duplex
Simplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLCSMC5BLY
Zoro #
G5730803
UPC #
074983047468
Country of Origin
Costa Rica
Details
Item
Opticam Connector
Connector Type
LC
Connector Application
Fiber Optic
Number of Positions
1
Color
Black
Simplex/Duplex
Simplex
Wire Type
OM2
Standards
RoHS Compliant, TIA/EIA-604 FOCIS-10
Features
Pre-Polished
Optical Fiber Type
OM2
Compatible Wire Material
Fiber Optic
Product Type
Connector
Compatible Number of Fibers
Simplex
Description
Opticam Connector, Connector Type LC, Color Black, Features Pre-Polished, Product Type Connector, Optical Fiber Type OM2, Compatible Number of Fibers Simplex, Number of Positions 1, Compatible Wire Material Fiber Optic, Standards RoHS Compliant, TIA/EIA-604 FOCIS-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.