Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Opticam OptiCam, Safety Glasses, Scratch-Resistant, Clear Lens, Black Frame, Half-Frame FGLS

OptiCam, Safety Glasses, Scratch-Resistant, Clear Lens, Black Frame, Half-Frame (Discontinued)

  • Mfr # FGLS
  • Zoro # G5782341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGLS
Zoro #
G5782341
UPC #
074983645008
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
OptiCam
Standards
ANSI Z87.1
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
X-Ray Detectable
No
UV Protection
99.99% UVA/UVB
Photochromatic Lens
No
Metal Detectable
No
Arm Tip Type
Adjustable
Arm Color
Black
Includes Polarized Lens Coating
No
Adjustable Pieces
Temple

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.