
General Purpose, variable frequency drive, digital programmable, IP20 cabinet mount. Voltage 0.5 HP
Mfr # ODE-3-120023-3012
Zoro # G222656020
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
200 to 240V
Depth
4.8 in
Input Phase AC
Three
Output Voltage
200 to 240V
Standards
cULus, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODE-3-120023-3012
Zoro #
G222656020
UPC #
-
Country of Origin
United Kingdom
Dimensions
Depth
4.8 in
Height
6.8 in
Width
3.3 in
Details
Input Voltage
200 to 240V
Input Phase AC
Three
Output Voltage
200 to 240V
Standards
cULus, CE
Output Phase AC
Three
Max. HP
0.5 hp
Max. Output Amps
2.3A
Description
200-240VAC Input & Output; Input Phase 3
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.