Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP20 cabinet mount. Voltage 1 HP

  • Mfr # ODE-3-110043-1012

  • Zoro # G922656030


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Depth
4.8 in
Width
3.3 in
Height
6.8 in
Output Phase AC
Three
Input Voltage
110 to 115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-110043-1012
Zoro #
G922656030
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
4.8 in
Width
3.3 in
Height
6.8 in

Details

Output Phase AC
Three
Input Voltage
110 to 115V
Standards
cULus, CE
Max. HP
1 hp
Max. Output Amps
4.3A
Output Voltage
200 to 240V
Input Phase AC
Single

Description

110-115VAC Input/200-240VAC Output; Input Phase 1

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.