
General Purpose, variable frequency drive, digital programmable, IP20 cabinet mount. Voltage 15 HP
Mfr # ODE-3-340240-3F42
Zoro # G822656055
product price: $1,006.99
/ea
Free Shipping & Returns
Key Features
Depth
6.9 in
Output Voltage
380 to 480V
Input Voltage
380 to 480V
Output Phase AC
Three
Standards
cULus, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODE-3-340240-3F42
Zoro #
G822656055
UPC #
-
Country of Origin
United Kingdom
Dimensions
Depth
6.9 in
Width
5.2 in
Height
10.3 in
Details
Output Voltage
380 to 480V
Input Voltage
380 to 480V
Output Phase AC
Three
Standards
cULus, CE
Max. Output Amps
24A
Max. HP
15 hp
Input Phase AC
Three
Description
380-480VAC Input & Output; Input Phase 3
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.