
General Purpose, variable frequency drive, digital programmable, IP20 cabinet mount. Voltage 2 HP
Mfr # ODE-3-220070-3F42
Zoro # G722656056
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Max. Output Amps
7A
Input Voltage
200 to 240V
Output Voltage
200 to 240V
Input Phase AC
Three
Output Phase AC
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODE-3-220070-3F42
Zoro #
G722656056
UPC #
-
Country of Origin
United Kingdom
Dimensions
Depth
5.9 in
Height
8.7 in
Width
4.3 in
Details
Max. Output Amps
7A
Input Voltage
200 to 240V
Output Voltage
200 to 240V
Input Phase AC
Three
Output Phase AC
Three
Standards
cULus, CE
Max. HP
2 hp
Description
200-240VAC Input & Output; Input Phase 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.