
General Purpose, variable frequency drive, digital programmable, IP20 cabinet mount. Voltage 3 HP
Mfr # ODE-3-220105-1F42
Zoro # G822655997
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Output Phase AC
Three
Height
8.7 in
Input Voltage
200 to 240V
Width
4.3 in
Input Phase AC
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODE-3-220105-1F42
Zoro #
G822655997
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
8.7 in
Width
4.3 in
Depth
5.9 in
Details
Output Phase AC
Three
Input Voltage
200 to 240V
Input Phase AC
Single
Output Voltage
200 to 240V
Max. Output Amps
10.5A
Max. HP
3 hp
Standards
cULus, CE
Description
200-240VAC Input & Output; Input Phase 1
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.