
General Purpose, variable frequency drive, digital programmable, IP20 cabinet mount. Voltage 5 HP
Mfr # ODE-3-320180-3F42
Zoro # G422655984
product price: $504.99
/ea
Free Shipping & Returns
Key Features
Width
5.2 in
Max. HP
5 hp
Input Voltage
200 to 240V
Input Phase AC
Three
Standards
cULus, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODE-3-320180-3F42
Zoro #
G422655984
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
5.2 in
Height
10.3 in
Depth
6.9 in
Details
Max. HP
5 hp
Input Voltage
200 to 240V
Input Phase AC
Three
Standards
cULus, CE
Max. Output Amps
18A
Output Voltage
200 to 240V
Output Phase AC
Three
Description
200-240VAC Input & Output; Input Phase 3
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.