Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad control

  • Mfr # ODE-3-440390-3F4A

  • Zoro # G722656018


product price: $2,558.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
380 to 480V
Max. HP
25 hp
Depth
10.7 in
Output Phase AC
Three
Height
14.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-440390-3F4A
Zoro #
G722656018
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
10.7 in
Height
14.2 in
Width
9.5 in

Details

Input Voltage
380 to 480V
Max. HP
25 hp
Output Phase AC
Three
Output Voltage
380 to 480V
Standards
cULus, CE
Input Phase AC
Three
Max. Output Amps
39A

Description

Voltage 25 HP, 200-240VAC Input & Output; Input Phase 3

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.