
General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad
Mfr # ODE-3-120043-1F1B
Zoro # G422655977
product price: $534.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
200 to 240V
Output Voltage
200 to 240V
Max. HP
1 hp
Width
6.3 in
Standards
cULus, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ODE-3-120043-1F1B
Zoro #
G422655977
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
6.3 in
Depth
6.4 in
Height
9.1 in
Details
Input Voltage
200 to 240V
Output Voltage
200 to 240V
Max. HP
1 hp
Standards
cULus, CE
Input Phase AC
Single
Output Phase AC
Three
Max. Output Amps
4.3A
Description
Speed potentiometer; Fwd-Stop-Rev switch; UL/OSHA Compliant Isolator/Disconnect switch included. Voltage 1 HP; 200-240VAC Input & Output; Input Phase 1
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.