
General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad
Mfr # ODE-3-210058-104B
Zoro # G922655989
product price: $716.99
/ea
Free Shipping & Returns
Key Features
Depth
7.2 in
Input Phase AC
Single
Input Voltage
110 to 115V
Height
10.1 in
Standards
cULus, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODE-3-210058-104B
Zoro #
G922655989
UPC #
-
Country of Origin
United Kingdom
Dimensions
Depth
7.2 in
Height
10.1 in
Width
7.4 in
Details
Input Phase AC
Single
Input Voltage
110 to 115V
Standards
cULus, CE
Max. HP
1.5 hp
Max. Output Amps
5.8A
Output Voltage
200 to 240V
Output Phase AC
Three
Description
Speed potentiometer; Fwd-Stop-Rev switch; UL/OSHA Compliant Isolator/Disconnect switch included. Voltage 1.5 HP; 110-115VAC Input/200-240VAC Output; Input Phase 1
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.