Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad

  • Mfr # ODE-3-340140-3F4B

  • Zoro # G722656032


product price: $1,180.99
/ea
Free Shipping & Returns

Key Features

Input Phase AC
Three
Output Voltage
380 to 480V
Input Voltage
380 to 480V
Depth
9.3 in
Height
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-340140-3F4B
Zoro #
G722656032
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
9.3 in
Height
12.2 in
Width
8.3 in

Details

Input Phase AC
Three
Output Voltage
380 to 480V
Input Voltage
380 to 480V
Max. Output Amps
14A
Output Phase AC
Three
Max. HP
7.5 hp
Standards
cULus, CE

Description

Speed potentiometer; Fwd-Stop-Rev switch; UL/OSHA Compliant Isolator/Disconnect switch included. Voltage 7.5 HP; 380-480VAC Input & Output; Input Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.