Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad

  • Mfr # ODE-3-420300-3F4B

  • Zoro # G322655978


product price: $1,463.99
/ea
Free Shipping & Returns

Key Features

Max. HP
10 hp
Standards
cULus, CE
Output Voltage
200 to 240V
Input Voltage
200 to 240V
Depth
10.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-420300-3F4B
Zoro #
G322655978
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
10.7 in
Height
14.2 in
Width
9.5 in

Details

Max. HP
10 hp
Standards
cULus, CE
Output Voltage
200 to 240V
Input Voltage
200 to 240V
Max. Output Amps
30A
Input Phase AC
Three
Output Phase AC
Three

Description

Speed potentiometer; Fwd-Stop-Rev switch; UL/OSHA Compliant Isolator/Disconnect switch included. Voltage 10 HP; 200-240VAC Input & Output; Input Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.