Zoro Homepage

General Purpose, variable frequency drive, digital programmable

  • Mfr # ODE-3-110023-101B

  • Zoro # G422656042


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
Standards
cULus, CE
Input Phase AC
Single
Height
9.1 in
Max. HP
0.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-110023-101B
Zoro #
G422656042
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
9.1 in
Depth
6.4 in
Width
6.3 in

Details

Output Phase AC
Three
Standards
cULus, CE
Input Phase AC
Single
Max. HP
0.5 hp
Max. Output Amps
2.3A
Output Voltage
200 to 240V
Input Voltage
110 to 115V

Description

IP66/NEMA4X Keypad; Speed potentiometer; Fwd-Stop-Rev switch; UL/OSHA Compliant Isolator/Disconnect switch included. Voltage 0.5 HP; 110-115VAC Input/200-240VAC Output; Input Phase 1

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.