Zoro Homepage

4-Pin Relay Module for BLR-I-1200-G and BLR-1200-G

  • Mfr # BLR-1200-RM

  • Zoro # G113840170


product price: $53.59
/ea

Key Features

Series
BLR-1200-RM
Amp Range
80A
Voltage Rating
80V DC
Connector Type
Screw
Body Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR-1200-RM
Zoro #
G113840170
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
2 in
Body Width
3.37 in
Body Height
1.04 in
Width
3.37 in
Height
1.04 in
Length
2 in

Details

Item
Fuse Block
Series
BLR-1200-RM
Amp Range
80A
Voltage Rating
80V DC
Connector Type
Screw
Number of Circuits
3
Fits Fuse Type
Automotive Blade Fuses
Fits Fuse Style
Regular (ATO/ATC Style)
DC Voltage Rating
80V DC
Terminals Style
Screw
Fuse Type
Automotive Blade Fuses
Current Rating
30 A
Fuse Group
Regular (ATO/ATC Style)

Description

Relay Module for BLR-I-1200-G and BLR-1200-G Fuse Blocks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.