Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-A-Fuse for MICRO2 Style Blade

  • Mfr # LPT-08

  • Zoro # G513841463


product price: $11.55
/ea

Key Features

Series
LPT-08
Amp Range
40A
Voltage Rating
125V DC
Connector Type
Butt Splice
Body Length
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPT-08
Zoro #
G513841463
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
0.43 in
Body Width
1.08 in
Body Height
0.44 in
Height
0.44 in
Length
0.43 in
Width
1.08 in

Details

Item
Add-A-Fuse
Series
LPT-08
Amp Range
40A
Voltage Rating
125V DC
Connector Type
Butt Splice
Wire Range
16 AWG
Fits Fuse Type
Automotive Blade Fuses
Fits Fuse Style
MICRO2 Style
Number of Circuits
2
Current Rating
40 A
Fuse Type
Automotive Blade Fuses
Terminals Style
Wire Leads
DC Voltage Rating
125V DC
Fuse Group
MICRO2 Style

Description

Add-A-Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.