Zoro Homepage

Add-A-Fuse for Regular Blade

  • Mfr # LPR-08

  • Zoro # G513841203


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Series
LPR-08
Amp Range
30A
Voltage Rating
250V AC/125V DC
Connector Type
Butt Splice
Body Length
0.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPR-08
Zoro #
G513841203
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
0.73 in
Body Width
1.13 in
Body Height
0.4 in
Length
0.73 in
Height
0.4 in
Width
1.13 in

Details

Item
Add-A-Fuse
Series
LPR-08
Amp Range
30A
Voltage Rating
250V AC/125V DC
Connector Type
Butt Splice
Wire Range
16 AWG
Fits Fuse Type
Automotive Blade Fuses
Fits Fuse Style
Regular (ATO/ATC Style)
Number of Circuits
2
Terminals Style
Wire Leads
AC Voltage Rating
250V AC
Current Rating
30 A
Fuse Group
Regular (ATO/ATC Style)
Fuse Type
Automotive Blade Fuses
DC Voltage Rating
125V DC

Description

Add-A-Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.