Zoro Homepage

Auto Reset - 10-32 Stud, 12V 15A

  • Mfr # ACBP-12-H-15A

  • Zoro # G413828694


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Series
ACBP-12-H Black
Amps
15A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Width
0.8 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACBP-12-H-15A
Zoro #
G413828694
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.8 in
Depth
2 in
Height
1.3 in
Length
2 in

Details

Item
Circuit Breaker
Series
ACBP-12-H Black
Amps
15A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
DC Voltage Rating
12V DC
Agency Compliance
SAE J553
Standards
SAE J553
Features
Automatic Reset - Type I
Current Rating
15 A
Reset Type
Automatic Reset - Type I

Description

Automotive circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.