Zoro Homepage

Auto Reset - 10-32 Stud, 12V 30A

  • Mfr # ACB-12-N-30A

  • Zoro # G513829911


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Amps
6 to 50A
Max. AIR Rating
200A at 24V DC
Width
0.80 in
Depth
1-1/4 in
Height
1.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACB-12-N-30A
Zoro #
G513829911
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.80 in
Depth
1-1/4 in
Height
1.30 in

Details

Item
Circuit Breaker
Amps
6 to 50A
Max. AIR Rating
200A at 24V DC
DC Voltage Rating
24V DC
Features
Automatic Reset

Description

Automotive circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.