Shop OPTIFUSE
See all product information
Create Account
Auto Reset - 10-32 Stud, 12V 50A
Mfr # ACB-12-H-50A
Zoro # G113829960
product price:Â $2.85
/ea
Sold in multiples of 3 for $8.55
Key Features
Amps
6 A to 50 A
Max. AIR Rating
200A at 24V DC
Width
0.80 in
Depth
2 in
Height
1.30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACB-12-H-50A
- Zoro #
- G113829960
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 0.80 in
- Depth
- 2 in
- Height
- 1.30 in
Details
- Item
- Circuit Breaker
- Amps
- 6 A to 50 A
- Max. AIR Rating
- 200A at 24V DC
- DC Voltage Rating
- 24V DC
- Features
- Automatic Reset
Description
Automotive circuit breaker
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.