Shop OPTIFUSE
See all product information
Create Account
Automotive Blade Fuse, ANM125-M Series, 3A to 15A, 125V DC
- Mfr # ANM125-M-15A
- Zoro # G813841149
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Series
ANM125-M
Speed
Fast-Acting
Amps
3 A to 15 A
DC Voltage Rating
125V DC
Interrupt Rating
1kA at 125V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANM125-M-15A
- Zoro #
- G813841149
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Automotive Blade Fuse
- Series
- ANM125-M
- Speed
- Fast-Acting
- Amps
- 3 A to 15 A
- DC Voltage Rating
- 125V DC
- Interrupt Rating
- 1kA at 125V DC
- Body Style
- Mini Blade
- Fuse Group
- Mini Style
- Response Time
- Fast
- Fuse Type
- Automotive Blade Fuse
- Current Rating
- 15 A
- DC Interrupt Rating
- 1,000 A
Dimensions
- Length
- 0.46 in
- Width
- 0.16 in
- Depth
- 0.65 in
Description
Automotive Blade Fuse, ANM125-M Series, 3A to 15A, 125V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.