Automotive Blade Fuse, ANM125-M Series, 3A to 15A, 125V DC

  • Mfr # ANM125-M-7.5A

  • Zoro # G613841042


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Series
ANM125-M
Speed
Fast-Acting
Amps
3A to 15A
DC Voltage Rating
125V DC
Interrupt Rating
1kA at 125V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANM125-M-7.5A
Zoro #
G613841042
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.46 in
Width
0.16 in
Depth
0.65 in

Details

Item
Automotive Blade Fuse
Series
ANM125-M
Speed
Fast-Acting
Amps
3A to 15A
DC Voltage Rating
125V DC
Interrupt Rating
1kA at 125V DC
Body Style
Mini Blade
Current Rating
7.5 A
Response Time
Fast
Fuse Group
Mini Style
Fuse Type
Automotive Blade Fuse
DC Interrupt Rating
1,000 A

Description

Mini Blade Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.