Automotive Blade Fuse, ANM58 Series, 500mA to 30A, 58V DC

  • Mfr # ANM58-20A

  • Zoro # G413840955


product price:  $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

Series
ANM58
Speed
Fast-Acting
Amps
500mA to 30A
DC Voltage Rating
58V DC
Interrupt Rating
1kA at 58V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANM58-20A
Zoro #
G413840955
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.46 in
Width
0.16 in
Depth
0.65 in

Details

Item
Automotive Blade Fuse
Series
ANM58
Speed
Fast-Acting
Amps
500mA to 30A
DC Voltage Rating
58V DC
Interrupt Rating
1kA at 58V DC
Body Style
Mini Blade
Body Material
Nylon
Current Rating
20 A
DC Interrupt Rating
1,000 A
Fuse Type
Automotive Blade Fuse
Response Time
Fast
Fuse Group
Mini Style

Description

Mini Blade Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.