Automotive Blade Fuse, ANM58 Series, 500mA to 30A, 58V DC

  • Mfr # ANM58-3A

  • Zoro # G813841354


product price:  $1.65
/ea
Sold in multiples of 6 for $9.90

Key Features

Series
ANM58
Speed
Fast-Acting
Amps
500mA to 30A
DC Voltage Rating
58V DC
Interrupt Rating
1kA at 58V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANM58-3A
Zoro #
G813841354
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.46 in
Width
0.16 in
Depth
0.65 in

Details

Item
Automotive Blade Fuse
Series
ANM58
Speed
Fast-Acting
Amps
500mA to 30A
DC Voltage Rating
58V DC
Interrupt Rating
1kA at 58V DC
Body Style
Mini Blade
Body Material
Nylon
Fuse Group
Mini Style
DC Interrupt Rating
1,000 A
Fuse Type
Automotive Blade Fuse
Response Time
Fast
Current Rating
3 A

Description

Mini Blade Fuse

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.