Automotive Blade Fuse, ANM80 Series, 500mA to 30A, 80V DC

  • Mfr # ANM80-500mA

  • Zoro # G013841871


product price:  $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Series
ANM80
Speed
Fast-Acting
Amps
500mA to 30A
DC Voltage Rating
80V DC
Interrupt Rating
1kA at 80V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANM80-500mA
Zoro #
G013841871
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.46 in
Width
0.16 in
Depth
0.65 in

Details

Item
Automotive Blade Fuse
Series
ANM80
Speed
Fast-Acting
Amps
500mA to 30A
DC Voltage Rating
80V DC
Interrupt Rating
1kA at 80V DC
Body Style
Mini Blade
Body Material
Nylon
Response Time
Fast
Fuse Group
Mini Style
DC Interrupt Rating
1,000 A
Current Rating
0.5 A
Fuse Type
Automotive Blade Fuse

Description

Mini Blade Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.