Automotive Blade Fuse, ANM80 Series, 500mA to 30A, 80V DC

  • Mfr # ANM80-5A

  • Zoro # G713841898


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Series
ANM80
Speed
Fast-Acting
Amps
500mA to 30A
DC Voltage Rating
80V DC
Interrupt Rating
1kA at 80V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANM80-5A
Zoro #
G713841898
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.46 in
Width
0.16 in
Depth
0.65 in

Details

Item
Automotive Blade Fuse
Series
ANM80
Speed
Fast-Acting
Amps
500mA to 30A
DC Voltage Rating
80V DC
Interrupt Rating
1kA at 80V DC
Body Style
Mini Blade
Body Material
Nylon
Fuse Type
Automotive Blade Fuse
Current Rating
5 A
DC Interrupt Rating
1,000 A
Fuse Group
Mini Style
Response Time
Fast

Description

Mini Blade Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.