
Automotive Blade Fuse, ANR-UL Series, 1A to 40A, 32V DC
Mfr # ANR-UL-1A
Zoro # G013841925
product price: $0.55
/eaSold in multiples of 14 for $7.70
Key Features
Series
ANR-UL
Speed
Fast-Acting
Amps
1A to 40A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANR-UL-1A
Zoro #
G013841925
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.77 in
Width
0.22 in
Depth
0.79 in
Details
Item
Automotive Blade Fuse
Series
ANR-UL
Speed
Fast-Acting
Amps
1A to 40A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Regular (ATO/ATC Style)
Body Material
Nylon
Standards
UL/CSA
Fuse Group
Regular (ATO/ATC Style)
Current Rating
1 A
Fuse Type
Automotive Blade Fuse
Response Time
Fast
DC Interrupt Rating
1,000 A
Agency Compliance
cURus; UL 248; ISO; SAE
Description
Regular Blade Fuse, UL Compliant
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.