Automotive Blade Fuse, ANR-UL Series, 1A to 40A, 32V DC

  • Mfr # ANR-UL-5A

  • Zoro # G813840234


product price:  $0.43
/ea
Sold in multiples of 19 for $8.17

Key Features

Series
ANR-UL
Speed
Fast-Acting
Amps
1A to 40A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANR-UL-5A
Zoro #
G813840234
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.77 in
Width
0.22 in
Depth
0.79 in

Details

Item
Automotive Blade Fuse
Series
ANR-UL
Speed
Fast-Acting
Amps
1A to 40A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Regular (ATO/ATC Style)
Body Material
Nylon
Standards
UL/CSA
Response Time
Fast
Fuse Type
Automotive Blade Fuse
Agency Compliance
cURus; UL 248; ISO; SAE
Fuse Group
Regular (ATO/ATC Style)
DC Interrupt Rating
1,000 A
Current Rating
5 A

Description

Regular Blade Fuse, UL Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.