Automotive Blade Fuse, ANR-W Series, 10A to 20A, 32V DC

  • Mfr # ANR-W-20A-16R

  • Zoro # G013840164


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Series
ANR-W
Speed
Fast-Acting
Amps
10A to 20A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANR-W-20A-16R
Zoro #
G013840164
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.76 in
Width
0.2 in
Depth
6.66 in

Details

Item
Automotive Blade Fuse
Series
ANR-W
Speed
Fast-Acting
Amps
10A to 20A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Regular (ATO/ATC Style)
Fuse Type
Automotive Blade Fuse
Fuse Group
Regular (ATO/ATC Style)
Current Rating
20 A
DC Interrupt Rating
1,000 A
Response Time
Fast

Description

Regular Blade Fuse with Fuse Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.