
Automotive Blade Fuse, ANR58-UL Series, 500mA to 40A, 58V DC
Mfr # ANR58-UL-25A
Zoro # G313840017
product price:Â $4.55
/ea
Sold in multiples of 2 for $9.10
Key Features
Series
ANR58-UL
Speed
Fast-Acting
Amps
500mA to 40A
DC Voltage Rating
58V DC
Interrupt Rating
1kA at 58V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANR58-UL-25A
Zoro #
G313840017
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.75 in
Width
0.2 in
Depth
0.79 in
Details
Item
Automotive Blade Fuse
Series
ANR58-UL
Speed
Fast-Acting
Amps
500mA to 40A
DC Voltage Rating
58V DC
Interrupt Rating
1kA at 58V DC
Body Style
Regular (ATO/ATC Style)
Standards
UL/CSA
Current Rating
25 A
Agency Compliance
cURus; UL 248
Fuse Type
Automotive Blade Fuse
Response Time
Fast
DC Interrupt Rating
1,000 A
Fuse Group
Regular (ATO/ATC Style)
Description
Regular Blade Fuse, UL Compliant
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.