Shop OPTIFUSE
See all product information
Create Account
Automotive Blade Fuse, ANR80-UL Series, 500mA to 40A, 80V DC
- Mfr # ANR80-UL-1A
- Zoro # G013840980
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Series
ANR80-UL
Speed
Fast-Acting
Amps
500 mA to 40 A
DC Voltage Rating
80V DC
Interrupt Rating
1kA at 80V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANR80-UL-1A
- Zoro #
- G013840980
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Automotive Blade Fuse
- Series
- ANR80-UL
- Speed
- Fast-Acting
- Amps
- 500 mA to 40 A
- DC Voltage Rating
- 80V DC
- Interrupt Rating
- 1kA at 80V DC
- Body Style
- Regular (ATO/ATC Style)
- Standards
- UL/CSA
- Response Time
- Fast
- DC Interrupt Rating
- 1,000 A
- Current Rating
- 1 A
- Agency Compliance
- cURus; UL 248
- Fuse Type
- Automotive Blade Fuse
- Fuse Group
- Regular (ATO/ATC Style)
Dimensions
- Length
- 0.75 in
- Width
- 0.2 in
- Depth
- 0.79 in
Description
Automotive Blade Fuse, ANR80-UL Series, 500mA to 40A, 80V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.