Automotive Blade Fuse, ANR80-UL Series, 500mA to 40A, 80V DC

  • Mfr # ANR80-UL-7.5A

  • Zoro # G813841248


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Series
ANR80-UL
Speed
Fast-Acting
Amps
500mA to 40A
DC Voltage Rating
80V DC
Interrupt Rating
1kA at 80V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANR80-UL-7.5A
Zoro #
G813841248
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.75 in
Width
0.2 in
Depth
0.79 in

Details

Item
Automotive Blade Fuse
Series
ANR80-UL
Speed
Fast-Acting
Amps
500mA to 40A
DC Voltage Rating
80V DC
Interrupt Rating
1kA at 80V DC
Body Style
Regular (ATO/ATC Style)
Standards
UL/CSA
Current Rating
7.5 A
Response Time
Fast
Agency Compliance
cURus; UL 248
Fuse Group
Regular (ATO/ATC Style)
DC Interrupt Rating
1,000 A
Fuse Type
Automotive Blade Fuse

Description

Regular Blade Fuse, UL Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.