Automotive Blade Fuse, ANS-W Series, 10A to 20A, 32V DC

  • Mfr # ANS-W-10A-16R

  • Zoro # G713841676


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Series
ANS-W
Speed
Fast-Acting
Amps
10A to 20A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANS-W-10A-16R
Zoro #
G713841676
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.43 in
Width
0.16 in
Depth
6.32 in

Details

Item
Automotive Blade Fuse
Series
ANS-W
Speed
Fast-Acting
Amps
10A to 20A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Mini Blade
Response Time
Fast
Fuse Type
Automotive Blade Fuse
DC Interrupt Rating
1,000 A
Fuse Group
Mini Style - Low Profile
Current Rating
10 A

Description

Mini, Low Profile Blade Fuse with Fuse Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.