Automotive Blade Fuse, ANS-W Series, 10A to 20A, 32V DC

  • Mfr # ANS-W-15A-18R

  • Zoro # G013841598


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Series
ANS-W
Speed
Fast-Acting
Amps
10A to 20A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANS-W-15A-18R
Zoro #
G013841598
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.43 in
Width
0.16 in
Depth
6.32 in

Details

Item
Automotive Blade Fuse
Series
ANS-W
Speed
Fast-Acting
Amps
10A to 20A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Mini Blade
Fuse Group
Mini Style - Low Profile
Fuse Type
Automotive Blade Fuse
DC Interrupt Rating
1,000 A
Response Time
Fast
Current Rating
15 A

Description

Mini, Low Profile Blade Fuse with Fuse Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.