Automotive Blade Fuse, ANT-I Series, 3A to 30A, 32V DC

  • Mfr # ANT-I-25A

  • Zoro # G713840372


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Series
ANT-I
Speed
Fast-Acting
Amps
3A to 30A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANT-I-25A
Zoro #
G713840372
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.36 in
Width
0.15 in
Depth
0.6 in

Details

Item
Automotive Blade Fuse
Series
ANT-I
Speed
Fast-Acting
Amps
3A to 30A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Micro Blade
Body Material
Nylon
Standards
ISO, SAE
Fuse Group
MICRO2 Style
Fuse Type
Automotive Blade Fuse
DC Interrupt Rating
1,000 A
Response Time
Fast
Current Rating
25 A
Agency Compliance
ISO; SAE

Description

MICRO2 Blade Fuse with LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.