Automotive Blade Fuse, ANT Series, 3A to 30A, 32V DC
- Mfr # ANT-20A
- Zoro # G213841497
product price:Â
$
0.59
/ea
Sold in multiples of 14 for
$8.26
Key Features
Series
ANT
Speed
Fast-Acting
Amps
3 A to 30 A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANT-20A
- Zoro #
- G213841497
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 0.36 in
- Width
- 0.15 in
- Depth
- 0.6 in
Details
- Item
- Automotive Blade Fuse
- Series
- ANT
- Speed
- Fast-Acting
- Amps
- 3 A to 30 A
- DC Voltage Rating
- 32V DC
- Interrupt Rating
- 1kA at 32V DC
- Body Style
- Micro Blade
- Body Material
- Nylon
- Standards
- ISO, SAE
- Agency Compliance
- ISO; SAE
- Fuse Type
- Automotive Blade Fuse
- Response Time
- Fast
- DC Interrupt Rating
- 1,000 A
- Current Rating
- 20 A
- Fuse Group
- MICRO2 Style
Description
Automotive Blade Fuse, ANT Series, 3A to 30A, 32V DC
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.