Zoro Homepage

Automotive Blade Fuse, ANT Series, 3A to 30A, 32V DC

  • Mfr # ANT-30A

  • Zoro # G013841949


product price: $0.59
/ea
Sold in multiples of 14 for $8.26

Key Features

Series
ANT
Speed
Fast-Acting
Amps
3A to 30A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANT-30A
Zoro #
G013841949
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.36 in
Width
0.15 in
Depth
0.6 in

Details

Item
Automotive Blade Fuse
Series
ANT
Speed
Fast-Acting
Amps
3A to 30A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Micro Blade
Body Material
Nylon
Standards
ISO, SAE
Fuse Group
MICRO2 Style
Response Time
Fast
DC Interrupt Rating
1,000 A
Agency Compliance
ISO; SAE
Fuse Type
Automotive Blade Fuse
Current Rating
30 A

Description

MICRO2 Blade Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.