Automotive Blade Fuse, ANT-UL Series, 5A to 30A, 32V DC

  • Mfr # ANT-UL-30A

  • Zoro # G113840224


product price: $0.83
/ea
Sold in multiples of 10 for $8.30

Key Features

Series
ANT-UL
Speed
Fast-Acting
Amps
5A to 30A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANT-UL-30A
Zoro #
G113840224
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.35 in
Width
0.15 in
Depth
0.61 in

Details

Item
Automotive Blade Fuse
Series
ANT-UL
Speed
Fast-Acting
Amps
5A to 30A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Micro Blade
Body Material
Nylon
Standards
UL/CSA
Fuse Group
MICRO2 Style
Fuse Type
Automotive Blade Fuse
DC Interrupt Rating
1,000 A
Current Rating
30 A
Agency Compliance
cURus; UL 248; ISO; SAE
Response Time
Fast

Description

MICRO2 Blade Fuse, UL Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.