Automotive Blade Fuse, ANX-I Series, 20A to 100A, 32V DC

  • Mfr # ANX-I-100A

  • Zoro # G813840029


product price:  $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Series
ANX-I
Speed
Fast-Acting
Amps
20A to 100A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANX-I-100A
Zoro #
G813840029
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.14 in
Width
0.35 in
Depth
1.35 in

Details

Item
Automotive Blade Fuse
Series
ANX-I
Speed
Fast-Acting
Amps
20A to 100A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Maxi Blade
Body Material
Nylon
Standards
ISO, SAE
Agency Compliance
ISO; SAE
Response Time
Fast
Fuse Group
Maxi Style
Fuse Type
Automotive Blade Fuse
DC Interrupt Rating
1,000 A
Current Rating
100 A

Description

Maxi Blade Fuse with LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.