
Automotive Blade Fuse, APM-I Series, 2A to 30A, 32V DC
Mfr # APM-I-4A
Zoro # G513841579
product price: $1.65
/eaSold in multiples of 6 for $9.90
Key Features
Series
APM-I
Speed
Fast-Acting
Amps
2A to 30A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APM-I-4A
Zoro #
G513841579
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.44 in
Width
0.16 in
Depth
0.63 in
Details
Item
Automotive Blade Fuse
Series
APM-I
Speed
Fast-Acting
Amps
2A to 30A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Mini Blade
Body Material
Polycarbonate
Standards
ISO, SAE
DC Interrupt Rating
1,000 A
Response Time
Fast
Agency Compliance
ISO; SAE
Fuse Type
Automotive Blade Fuse
Current Rating
4 A
Fuse Group
Mini Style
Description
Mini Blade Fuse with LED
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.