Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Blade Fuse, APM-I Series, 35A, 32V DC

  • Mfr # APM-I-35A

  • Zoro # G613841738


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Series
APM-I
Speed
Fast-Acting
Amps
35A
DC Voltage Rating
32V DC
Body Style
Mini Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APM-I-35A
Zoro #
G613841738
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.44 in
Width
0.16 in
Depth
0.63 in

Details

Item
Automotive Blade Fuse
Series
APM-I
Speed
Fast-Acting
Amps
35A
DC Voltage Rating
32V DC
Body Style
Mini Style
Standards
ISO, SAE
Agency Compliance
ISO; SAE
Current Rating
35 A
Fuse Group
Mini Style
Response Time
Fast
Fuse Type
Automotive Blade Fuse

Description

Mini Blade Fuse with LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.