Automotive Blade Fuse, APR58-UL Series, 500mA to 40A, 58V DC

  • Mfr # APR58-UL-1A

  • Zoro # G713840112


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Series
APR58-UL
Speed
Fast-Acting
Amps
500mA to 40A
DC Voltage Rating
58V DC
Interrupt Rating
1kA at 58V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APR58-UL-1A
Zoro #
G713840112
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.75 in
Width
0.2 in
Depth
0.79 in

Details

Item
Automotive Blade Fuse
Series
APR58-UL
Speed
Fast-Acting
Amps
500mA to 40A
DC Voltage Rating
58V DC
Interrupt Rating
1kA at 58V DC
Body Style
Regular (ATO/ATC Style)
Standards
UL/CSA
Response Time
Fast
DC Interrupt Rating
1,000 A
Agency Compliance
cURus; UL 248
Current Rating
1 A
Fuse Group
Regular (ATO/ATC Style)
Fuse Type
Automotive Blade Fuse

Description

Regular Blade Fuse, UL Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.