Automotive Blade Fuse, APS Series, 2A, 32V DC
- Mfr # APS-2A
- Zoro # G913839985
product price:Â
$
0.32
/ea
Sold in multiples of 23 for
$7.36
Key Features
Series
APS
Speed
Fast-Acting
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Mini Style - Low Profile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APS-2A
- Zoro #
- G913839985
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Automotive Blade Fuse
- Series
- APS
- Speed
- Fast-Acting
- Amps
- 2A
- DC Voltage Rating
- 32V DC
- Interrupt Rating
- 1kA at 32V DC
- Body Style
- Mini Style - Low Profile
- Standards
- ISO, SAE
- Agency Compliance
- ISO; SAE
- Fuse Group
- Mini Style - Low Profile
- Fuse Type
- Automotive Blade Fuse
- Response Time
- Fast
- Current Rating
- 2 A
- DC Interrupt Rating
- 1,000 A
Dimensions
- Length
- 0.43 in
- Width
- 0.15 in
- Depth
- 0.36 in
Description
Automotive Blade Fuse, APS Series, 2A, 32V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.