Zoro Homepage

Automotive Blade Fuse, APT Series, 5A to 30A, 48V DC

  • Mfr # APT-15A

  • Zoro # G813840982


product price: $0.83
/ea
Sold in multiples of 10 for $8.30

Key Features

Series
APT
Speed
Fast-Acting
Amps
5A to 30A
DC Voltage Rating
48V DC
Interrupt Rating
1kA at 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT-15A
Zoro #
G813840982
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.36 in
Width
0.15 in
Depth
0.6 in

Details

Item
Automotive Blade Fuse
Series
APT
Speed
Fast-Acting
Amps
5A to 30A
DC Voltage Rating
48V DC
Interrupt Rating
1kA at 48V DC
Body Style
Micro Blade
Body Material
Nylon
Response Time
Fast
Fuse Type
Automotive Blade Fuse
DC Interrupt Rating
1,000 A
Fuse Group
MICRO2 Style
Current Rating
15 A

Description

MICRO2 Blade Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.