Zoro Homepage

Automotive Blade Fuse, APT Series, 5A to 30A, 48V DC

  • Mfr # APT-20A

  • Zoro # G113840927


product price: $0.92
/ea
Sold in multiples of 10 for $9.20

Key Features

Series
APT
Speed
Fast-Acting
Amps
5A to 30A
DC Voltage Rating
48V DC
Interrupt Rating
1kA at 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT-20A
Zoro #
G113840927
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.36 in
Width
0.15 in
Depth
0.6 in

Details

Item
Automotive Blade Fuse
Series
APT
Speed
Fast-Acting
Amps
5A to 30A
DC Voltage Rating
48V DC
Interrupt Rating
1kA at 48V DC
Body Style
Micro Blade
Body Material
Nylon
Current Rating
20 A
Response Time
Fast
Fuse Type
Automotive Blade Fuse
Fuse Group
MICRO2 Style
DC Interrupt Rating
1,000 A

Description

MICRO2 Blade Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.