Automotive Bolt-On Fuse, ANE-M Series, 40A to 600A, 125V DC

  • Mfr # ANE-M-200A

  • Zoro # G013841000


product price:  $25.35
/ea

Key Features

Series
ANE-M
Speed
Fast-Acting
Amps
40A to 600A
DC Voltage Rating
125V DC
Interrupt Rating
6kA at 125V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANE-M-200A
Zoro #
G013841000
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.19 in
Width
0.88 in
Depth
0.27 in

Details

Item
Automotive Bolt-On Fuse
Series
ANE-M
Speed
Fast-Acting
Amps
40A to 600A
DC Voltage Rating
125V DC
Interrupt Rating
6kA at 125V DC
Body Style
Bolt-On
Standards
UL/CSA
Current Rating
200 A
DC Interrupt Rating
6,000 A
Fuse Type
Automotive Bolt-On Fuse
Response Time
Fast
Fuse Group
Limiter Fuse
Agency Compliance
cURus; UL 248; ISO; SAE

Description

Bolt-On, Limiter-style fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.