Zoro Homepage

Automotive Bolt-On Fuse, ANE Series, 35A to 400A, 32V DC

  • Mfr # ANE-275A

  • Zoro # G413840078


product price: $11.65
/ea

Key Features

Series
ANE
Speed
Fast-Acting
Amps
35A to 400A
DC Voltage Rating
32V DC
Interrupt Rating
2kA at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANE-275A
Zoro #
G413840078
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.19 in
Width
0.75 in
Depth
0.27 in

Details

Item
Automotive Bolt-On Fuse
Series
ANE
Speed
Fast-Acting
Amps
35A to 400A
DC Voltage Rating
32V DC
Interrupt Rating
2kA at 32V DC
Body Style
Bolt-On
DC Interrupt Rating
2,000 A
Response Time
Fast
Fuse Type
Automotive Bolt-On Fuse
Current Rating
275 A
Fuse Group
Limiter Fuse

Description

Bolt-On, Limiter-style fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.