
Automotive Bolt-On Fuse, MBP Series, 30A to 300A, Fast-Acting, Bolt-On
Mfr # MBP-200A
Zoro # G713840341
product price:Â $21.35
/eaKey Features
Series
MBP
Amps
30A to 300A
Speed
Fast-Acting
DC Voltage Rating
58V DC
Body Style
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBP-200A
Zoro #
G713840341
UPC #
-
Country of Origin
China
Dimensions
Length
0.91 in
Height
0.64 in
Width
1.09 in
Details
Item
Automotive Bolt-On Fuse
Series
MBP
Amps
30A to 300A
Speed
Fast-Acting
DC Voltage Rating
58V DC
Body Style
Bolt-On
Interrupt Rating
5kA at 58V DC
DC Interrupt Rating
5,000 A
IP Rating
IP 67
Response Time
Fast
Current Rating
200 A
Fuse Type
Automotive Bolt-On Fuse
Fuse Group
Battery Protection
Description
Automotive Bolt-On Fuses
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.