Automotive Bolt-On Fuse, MGGA-B Series, 40A to 500A, Time-Delay, MEGA Style

  • Mfr # MGGA-125A-B

  • Zoro # G713840099


product price:  $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Series
MGGA-B
Amps
40A to 500A
Speed
Time-Delay
DC Voltage Rating
32V DC
Body Style
MEGA Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGGA-125A-B
Zoro #
G713840099
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.7 in
Height
0.37 in
Width
0.77 in

Details

Item
Automotive Bolt-On Fuse
Series
MGGA-B
Amps
40A to 500A
Speed
Time-Delay
DC Voltage Rating
32V DC
Body Style
MEGA Style
Interrupt Rating
2kA at 32V DC
Standards
ISO
DC Interrupt Rating
2,000 A
Response Time
Slow
Fuse Type
Automotive Bolt-On Fuse
Agency Compliance
ISO
Fuse Group
MEGA Style
Current Rating
125 A

Description

Automotive Bolt-On Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.