Automotive Bolt-On Fuse, MGGA Series, 100A to 300A, Time-Delay, MEGA Style

  • Mfr # MGGA-250A

  • Zoro # G813841088


product price:  $14.95
/ea

Key Features

Series
MGGA
Amps
100A to 300A
Speed
Time-Delay
DC Voltage Rating
32V DC
Body Style
MEGA Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGGA-250A
Zoro #
G813841088
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.65 in
Height
0.37 in
Width
0.64 in

Details

Item
Automotive Bolt-On Fuse
Series
MGGA
Amps
100A to 300A
Speed
Time-Delay
DC Voltage Rating
32V DC
Body Style
MEGA Style
Interrupt Rating
1kA at 32V DC
Standards
ISO
Response Time
Slow
Agency Compliance
ISO
Fuse Group
MEGA Style
Fuse Type
Automotive Bolt-On Fuse
Current Rating
250 A
DC Interrupt Rating
1,000 A

Description

Automotive Bolt-On Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.